

COOPER BEARING
COOPER BEARING
03B200MEX
COOPER BEARING COOPER BEARING
Description
03B200MEX CYLINDRICAL ROLLER BEARING ; EXTRA HEAVY DUTY 200MM
Insert Bearing; 200MM Bore; Wide Inner Ring; 118.3MM Outer Race Width; 419.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 191MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
03B200MEX
BDI #
24715124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/03B200MEX/p/24715124
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
95.04
Product Group - BDI
B04144
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Clamp Collar
Rolling Element
Cylindrical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Expansion Type | Extra Heavy Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.cooperbearings.com
Weight / LBS
231.48538
Long Description
Insert Bearing; 200MM Bore; Wide Inner Ring; 118.3MM Outer Race Width; 419.1MM Outside Diameter; Clamp Collar; Cylindrical Roller Bearing; 191MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
7.874 Inch | 200 Millimeter
Outer Race Width
4.657 Inch | 118.3 Millimeter
Length Thru Bore
7.52 Inch | 191 Millimeter
Outside Diameter
16.5 Inch | 419.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh