REXNORD
REXNORD
2212U
REXNORD REXNORD
Description
2212U INSERT ROLLER BEARING ; 2-3/4" SHAFT DIA
Insert Bearing; 2-3/4" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; No Snap Ring
Part #
2212U
BDI #
18139533
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/2212U/p/18139533
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.624
EAN
0698210635060
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10429615
Weight / LBS
8.5
Long Description
Insert Bearing; 2-3/4" Bore; Wide Inner Ring; 2.13" Outer Race Width; 5.118" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Outer Race Width
2.13 Inch | 54.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh