Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1726207-2RS https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRDGBB-SPHOD-2RS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0NnxpbWFnZS9qcGVnfGFHTmxMMmcyT0M4eE1EZ3lNVEl6TkRBek1qWTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSkVSMEpDWDFOUVNFOUVYekpTVTE4ek1EQjRNekF3TG1wd1p3fDIzYzJkYmI0YmNmYWM3YmExYWU5Y2FjZDEyNWMwMzNiZjQ3MGEzYTZiNjI1ZDllYTNiNDQ3NThhYmQ1YjJkOGQ
20346927 Insert Bearings Spherical OD 

TIMKEN TIMKEN

1726207-2RS

Description

1726207-2RS

Insert Bearing; 35MM Bore; 17MM Length Thru Bore; Standard Inner Ring; 17MM Outer Race Width; Spherical; 72MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

1726207-2RS

BDI #
20346927

Details

1155.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 1,155.20 / each
₹ 1,444.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.288
EAN
0053893720241
Product Group - BDI
B00308
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Contact
Mounting Method
Shaft Mount
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
0.639
Long Description
Insert Bearing; 35MM Bore; 17MM Length Thru Bore; Standard Inner Ring; 17MM Outer Race Width; Spherical; 72MM Outside Diameter; Not Relubricatable; Contact Seal; Shaft Mount Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
0.669 Inch | 17 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh