Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SU004S6 https://www.bdiexpress.com/medias/INDFYHINSERT-BAL-SU-S6-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2ODF8aW1hZ2UvanBlZ3xhRGM1TDJnMFlpOHhNREF5T0RVMk5UYzFOems0TWk5SlRrUkdXVWhKVGxORlVsUmZRa0ZNWDFOVlgxTTJYMU5UWDFOUVh6TXdNSGd6TURBdWFuQm58NDgwMDg1NDkzYWE1NjgzNTg1NjdmMGUxZGI5M2JiNTk5ZjdjM2U5NWU0OGE1ZTZkOWE4NjRkYzc2Yjk3NTdkYg
24319783 Insert Bearings Spherical OD 

FYH FYH

SU004S6

Description

SU004S6 BALL BEARING ; 20MM BORE X 42MM X 21MM W

Insert Bearing; 20MM Bore; 21MM Length Thru Bore; Wide Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

SU004S6

BDI #
24319783

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.08
Product Group - BDI
B00308
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Nitrile Rubber Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Stainless Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.17637
Long Description
Insert Bearing; 20MM Bore; 21MM Length Thru Bore; Wide Inner Ring; 12MM Outer Race Width; Spherical; 42MM Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.654 Inch | 42 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh