TIMKEN
TIMKEN
UK213
TIMKEN TIMKEN
Description
UK213
Insert Bearing; 60MM Bore; 47MM Length Thru Bore; Wide Inner Ring; 27.991MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UK213
BDI #
21958681
Details
5004.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UK213/p/21958681
Your Price
₹ 5,004.80 / each
₹ 6,256.00 / each BDIExpress
₹ 6,256.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.67
EAN
0013992169211
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Weight / LBS
3.7
Long Description
Insert Bearing; 60MM Bore; 47MM Length Thru Bore; Wide Inner Ring; 27.991MM Outer Race Width; Spherical; 120MM Outside Diameter; Relubricatable; Contact Seal; Tapered Adapter Sleeve Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.85 Inch | 47 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Bore
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh