Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-P2B-TRB-1 5/8-ECO/ECC https://www.bdiexpress.com/medias/INDTIMPBXXXX-EP2B-2ECO-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFEQTNMMmhoWWk4eE1EYzNNRE0wTlRJMk16RXpOQzlKVGtSVVNVMVFRbGhZV0ZoZlJWQXlRbDh5UlVOUFh6SkNURlJmTXpBd2VETXdNQzVxY0djfGJhNzdkNjJmMjI3YmQyMTM1NzY1MWY5ZDNiY2MzZGIxZjBjZTBiNDBmM2MyMWE1MjAxMDk2MjQxMmIwOWQyNTE
21960855 Pillow Block Bearings 

TIMKEN TIMKEN

E-P2B-TRB-1 5/8-ECO/ECC

Description

E-P2B-TRB-1 5/8-ECO/ECC PILLOW BLOCK BRG ; 2-BOLT CAST IRON

Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-1/8" Minimum Bolt Spacing; 6-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

E-P2B-TRB-1 5/8-ECO/ECC

BDI #
21960855

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0883450505550
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
10
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-5/8" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 6-1/8" Minimum Bolt Spacing; 6-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Bolt Spacing Minimum
6.125 Inch | 155.575Millimeter
Bolt Spacing Maximum
6.375 Inch | 161.925Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Nominal Bolt Center to Center
6.2 Inch | 157.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh