Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MAFS6615F https://www.bdiexpress.com/medias/INDREXPBXXXX-KAF6-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzOTN8aW1hZ2UvanBlZ3xhR016TDJnNE55ODVOamMwTXpjMk9UY3dNamN3TG1wd1p3fDA2NDEyYjIyZDViNDg1NTkzZjA4YmJiMWJmNzU5N2Y5NGVlYzcxOGUwOTYwYTlkNzJhNzI3MTZhYWJkMTYzMmU
24131555 Pillow Block Bearings 

REXNORD REXNORD

MAFS6615F

Description

MAFS6615F PILLOW BLK RLR BRG ; POR MTO 6-15/16" SHAFT DIA CI EXP 4BLT

Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

MAFS6615F

BDI #
24131555

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
170.328
EAN
0662864238328
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
6615U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10406294
Weight / LBS
376
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-15/16" Bore; 7-7/8" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 21-5/8" Minimum Bolt Spacing; 24-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter
Bolt Spacing Maximum
24.375 Inch | 619.125Millimeter
Bore
6.938 Inch | 176.225 Millimeter
Base to Center Height
7.875 Inch | 200 Millimeter
Bolt Spacing Minimum
21.625 Inch | 549.275Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh