TIMKEN
TIMKEN
MSM170BXHSHTPS
TIMKEN TIMKEN
Description
MSM170BXHSHTPS PILLOW BLOCK CYL RLR BRG ; 170MM BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 267MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSM170BXHSHTPS
BDI #
22820723
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM170BXHSHTPS/p/22820723
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
216.12
EAN
0013992088017
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM170BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
476.46
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 170MM Bore; 267MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5.512 Inch | 140 Millimeter
Bore
6.693 Inch | 170 Millimeter
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Base to Center Height
10.5 Inch | 267 Millimeter
Actual Bolt Center to Center
17.6 Inch | 448Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh