TIMKEN
TIMKEN
MSM180BRHSRSS
TIMKEN TIMKEN
Description
MSM180BRHSRSS PILLOW BLOCK CYL RLR BRG ; 180MM BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 273MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSM180BRHSRSS
BDI #
22820790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSM180BRHSRSS/p/22820790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
253.12
EAN
0013992088567
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSM180BR
Seals
Single Lip Contact Nitrile
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
558.03
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 180MM Bore; 273MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
10.75 Inch | 273 Millimeter
Nominal Bolt Center to Center
18 Inch | 457.2 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Actual Bolt Center to Center
18 Inch | 458Millimeter
Bore
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh