

INA
INA
PASE20-XL-N-FA125
INA INA
Description
PASE20-XL-N-FA125 X-LIFE HSG UNIT ; NON-RETURNABLE PLUMMER BLOCK
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 87MM Minimum Bolt Spacing; 105MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
PASE20-XL-N-FA125
BDI #
1176386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/PASE20-XL-N-FA125/p/1176386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.58
EAN
4012802811971
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GRAE20NPPB
Seals
Double Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PASE20N-FA125
Weight / LBS
1.323
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 20MM Bore; 33.3MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 87MM Minimum Bolt Spacing; 105MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
0.787 Inch | 20 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.425 Inch | 87Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bolt Spacing Maximum
4.134 Inch | 105Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh