

TIMKEN
TIMKEN
QAPL18A308ST
TIMKEN TIMKEN
Description
QAPL18A308ST
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QAPL18A308ST
BDI #
784108
Details
90123.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QAPL18A308ST/p/784108
Your Price
₹ 90,123.20 / each
₹ 112,654.00 / each BDIExpress
₹ 112,654.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.706
EAN
0883450048286
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22218
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Single Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QAPL18A308ST
Weight / LBS
45
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 9-1/4" Minimum Bolt Spacing; 10-3/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
9.25 Inch | 234.95Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Bolt Spacing Maximum
10.75 Inch | 273.05Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
4.03 Inch | 102.362 Millimeter
Nominal Bolt Center to Center
10.6 Inch | 269.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh