TIMKEN
TIMKEN
QMPG30J140ST
TIMKEN TIMKEN
Description
QM PG30J 140ST
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 438.15MM Minimum Bolt Spacing; 482.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QM PG30J 140ST
BDI #
762814
Details
431807.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMPG30J140ST/p/762814
Your Price
₹ 431,807.20 / each
₹ 539,759.00 / each BDIExpress
₹ 539,759.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
115.89
EAN
0883450158640
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
23230
Seals
Teflon Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
250
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 170MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 438.15MM Minimum Bolt Spacing; 482.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
5.512 Inch | 140 Millimeter
Nominal Bolt Center to Center
18.1 Inch | 459.7 Millimeter
Length Thru Bore
7.56 Inch | 192.024 Millimeter
Bolt Spacing Minimum
17.25 Inch | 438.15Millimeter
Bolt Spacing Maximum
19 Inch | 482.6Millimeter
Base to Center Height
6.69 Inch | 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh