TIMKEN
TIMKEN
QMSN18J085SM
TIMKEN TIMKEN
Description
QMSN18J085SM
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 279MM Minimum Bolt Spacing; 292MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QMSN18J085SM
BDI #
790783
Details
79986.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QMSN18J085SM/p/790783
Your Price
₹ 79,986.40 / each
₹ 99,983.00 / each BDIExpress
₹ 99,983.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.166
EAN
0883450161022
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22218
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QMSN18J085SM
Weight / LBS
56
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; Eccentric Collar Mount; Spherical Roller Bearing; 279MM Minimum Bolt Spacing; 292MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
11.496 Inch | 292Millimeter
Length Thru Bore
4.055 Inch | 103 Millimeter
Bore
3.346 Inch | 85 Millimeter
Nominal Bolt Center to Center
11.2 Inch | 284.5 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Bolt Spacing Minimum
10.984 Inch | 279Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh