TIMKEN
TIMKEN
QVSN26V115SM
TIMKEN TIMKEN
Description
QVSN26V115SM
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 367MM Minimum Bolt Spacing; 400MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVSN26V115SM
BDI #
755391
Details
186214.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVSN26V115SM/p/755391
Your Price
₹ 186,214.40 / each
₹ 232,768.00 / each BDIExpress
₹ 232,768.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
35.412
EAN
0883450061018
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22226
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Single Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVSN26V115SM
Weight / LBS
78
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 115MM Bore; 150MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 367MM Minimum Bolt Spacing; 400MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
5.91 Inch | 150 Millimeter
Length Thru Bore
5.827 Inch | 148 Millimeter
Bolt Spacing Maximum
15.748 Inch | 400Millimeter
Nominal Bolt Center to Center
15.1 Inch | 383.5 Millimeter
Bore
4.528 Inch | 115 Millimeter
Bolt Spacing Minimum
14.449 Inch | 367Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh