TIMKEN
TIMKEN
QVVP14V208SB
TIMKEN TIMKEN
Description
QVVP14V208SB
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 8-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVP14V208SB
BDI #
763358
Details
45379.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVP14V208SB/p/763358
Your Price
₹ 45,379.20 / each
₹ 56,724.00 / each BDIExpress
₹ 56,724.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
8.626
EAN
0883450170932
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22214
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVP14V208SB
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-1/2" Bore; 2-3/4" Base to Center Height; V Lock Mount; Spherical Roller Bearing; 6-7/8" Minimum Bolt Spacing; 8-5/8" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
4.09 Inch | 103.886 Millimeter
Bolt Spacing Maximum
8.625 Inch | 219.075Millimeter
Bolt Spacing Minimum
6.875 Inch | 174.625Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh