TIMKEN
TIMKEN
QVVP16V070SM
TIMKEN TIMKEN
Description
QVVP16V070SM
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 200.025MM Minimum Bolt Spacing; 244.475MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
QVVP16V070SM
BDI #
764681
Details
69016.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/QVVP16V070SM/p/764681
Your Price
₹ 69,016.80 / each
₹ 86,271.00 / each BDIExpress
₹ 86,271.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.442
EAN
0883450170789
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
V Lock
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22216
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Double Nut
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
QVVP16V070SM
Weight / LBS
28
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 79.4MM Base to Center Height; V Lock Mount; Spherical Roller Bearing; 200.025MM Minimum Bolt Spacing; 244.475MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Bore
2.756 Inch | 70 Millimeter
Length Thru Bore
4.18 Inch | 106.172 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh