Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL211 https://www.bdiexpress.com/medias/INDFYHPBXXXX-SL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0OTR8aW1hZ2UvanBlZ3xhREE1TDJnek9TODVOVGt3TVRBMk5qZzFORGN3TG1wd1p3fDM0NTgxZjZiMzEwMGYyOTE2ZWRlODE1MzJkNDIwOTQwNDE3YWM3NjhiNDY5ODdkYzc2YjA2NDFlYmQ1NjhiZTE
17915976 Pillow Block Bearings 

FYH FYH

SL211

Description

SL211 ; POR PILLOW BLOCK UNIT

Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 61.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

SL211

BDI #
17915976

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC211
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 55MM Bore; 61.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Bore
2.165 Inch | 55 Millimeter
Actual Bolt Center to Center
7.3 Inch | 185Millimeter
Base to Center Height
2.438 Inch | 61.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh