TIMKEN
TIMKEN
TAPN11K050SM
TIMKEN TIMKEN
Description
TAPN11K050SM
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 220.98MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPN11K050SM
BDI #
765706
Details
31694.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPN11K050SM/p/765706
Your Price
₹ 31,694.40 / each
₹ 39,618.00 / each BDIExpress
₹ 39,618.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
6.693
EAN
0883450197250
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22211
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPN11K050SM
Weight / LBS
17
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 70MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 165.1MM Minimum Bolt Spacing; 220.98MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Base to Center Height
2.756 Inch | 70 Millimeter
Bolt Spacing Maximum
8.7 Inch | 220.98Millimeter
Bolt Spacing Minimum
6.5 Inch | 165.1Millimeter
Length Thru Bore
2.32 Inch | 58.928 Millimeter
Nominal Bolt Center to Center
7.6 Inch | 193 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh