TIMKEN
TIMKEN
TAPN15K065SM
TIMKEN TIMKEN
Description
TAPN15K065SM
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 200.025MM Minimum Bolt Spacing; 244.475MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPN15K065SM
BDI #
766710
Details
46517.6
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPN15K065SM/p/766710
Your Price
₹ 46,517.60 / each
₹ 58,147.00 / each BDIExpress
₹ 58,147.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.238
EAN
0883450197311
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPN15K065SM
Weight / LBS
27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 80MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 200.025MM Minimum Bolt Spacing; 244.475MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
3.15 Inch | 80 Millimeter
Nominal Bolt Center to Center
8.8 Inch | 223.5 Millimeter
Bolt Spacing Maximum
9.625 Inch | 244.475Millimeter
Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Minimum
7.875 Inch | 200.025Millimeter
Length Thru Bore
2.87 Inch | 72.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh