Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TAPN19K085SM https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-TAPN-K-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0NDh8aW1hZ2UvanBlZ3xhR05tTDJneU5TOHhNREl5T0RJeU1qWTRPVE14TUM5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VVFWQk9YMHRmVTE4ek1EQjRNekF3TG1wd1p3fDVjMDc4ZTczNjAyODMyOTdjYjM5MTM3YmFjOTRiNDQyM2MzYTdhMThiMDUzMDdjMzQxYTZiZjFlMWYzNjY4N2Y
22089651 Pillow Block Bearings 

TIMKEN TIMKEN

TAPN19K085SM

Description

TAPN19K085SM

Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 285.8MM Minimum Bolt Spacing; 295.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

TAPN19K085SM

BDI #
22089651

Details

83459.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 83,459.20 / each
₹ 104,324.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.298
EAN
0883450409667
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22219
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
51
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 85MM Bore; 112MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 285.8MM Minimum Bolt Spacing; 295.4MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
3.346 Inch | 85 Millimeter
Length Thru Bore
3.539 Inch | 89.9 Millimeter
Base to Center Height
4.409 Inch | 112 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter
Bolt Spacing Maximum
11.63 Inch | 295.4Millimeter
Bolt Spacing Minimum
11.252 Inch | 285.8Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh