TIMKEN
TIMKEN
TAPN20K090SM
TIMKEN TIMKEN
Description
TAPN20K090SM
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 327.03MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPN20K090SM
BDI #
764523
Details
93516.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPN20K090SM/p/764523
Your Price
₹ 93,516.00 / each
₹ 116,895.00 / each BDIExpress
₹ 116,895.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
23.192
EAN
0883450197373
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
TAPN20K090SM
Weight / LBS
65
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 90MM Bore; 112MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 276.225MM Minimum Bolt Spacing; 327.03MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Base to Center Height
4.409 Inch | 112 Millimeter
Length Thru Bore
3.82 Inch | 97.028 Millimeter
Bolt Spacing Minimum
10.875 Inch | 276.225Millimeter
Bolt Spacing Maximum
12.875 Inch | 327.03Millimeter
Nominal Bolt Center to Center
11.9 Inch | 302.3 Millimeter
Bore
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh