TIMKEN
TIMKEN
TAPN24K110SM
TIMKEN TIMKEN
Description
TAPN24K110SM
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 344.4MM Minimum Bolt Spacing; 355.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Part #
TAPN24K110SM
BDI #
20398662
Details
139630.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/TAPN24K110SM/p/20398662
Your Price
₹ 139,630.40 / each
₹ 174,538.00 / each BDIExpress
₹ 174,538.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
61.678
EAN
0883450409681
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22224
Seals
Triple Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Extreme Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
110
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 344.4MM Minimum Bolt Spacing; 355.6MM Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bore
4.331 Inch | 110 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter
Length Thru Bore
4.409 Inch | 112 Millimeter
Nominal Bolt Center to Center
13.8 Inch | 350.5 Millimeter
Bolt Spacing Maximum
14 Inch | 355.6Millimeter
Bolt Spacing Minimum
13.559 Inch | 344.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh