TIMKEN
TIMKEN
UCP205-14
TIMKEN TIMKEN
Description
UCP205-14
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/4" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP205-14
BDI #
20353579
Details
1272.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP205-14/p/20353579
Your Price
₹ 1,272.80 / each
₹ 1,591.00 / each BDIExpress
₹ 1,591.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.798
EAN
0087796071858
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UC205-14
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
1.74
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1-7/16" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/4" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
3.75 Inch | 95.25Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh