TIMKEN
TIMKEN
UCP215
TIMKEN TIMKEN
Description
UCP215
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 82.55MM Base to Center Height; Set Screw Mount; Ball Bearing; 204MM Minimum Bolt Spacing; 228MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP215
BDI #
21959945
Details
10064.0
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP215/p/21959945
Your Price
₹ 10,064.00 / each
₹ 12,580.00 / each BDIExpress
₹ 12,580.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0087796073395
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC215
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
17.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 82.55MM Base to Center Height; Set Screw Mount; Ball Bearing; 204MM Minimum Bolt Spacing; 228MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.5 Inch | 215.9 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Bore
2.953 Inch | 75 Millimeter
Bolt Spacing Maximum
8.976 Inch | 228Millimeter
Bolt Spacing Minimum
8.031 Inch | 204Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh