TIMKEN
TIMKEN
UCP216
TIMKEN TIMKEN
Description
UCP216
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 220MM Minimum Bolt Spacing; 244MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP216
BDI #
21960203
Details
12160.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP216/p/21960203
Your Price
₹ 12,160.80 / each
₹ 15,201.00 / each BDIExpress
₹ 15,201.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0087796073425
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC216
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
22.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 80MM Bore; 88.9MM Base to Center Height; Set Screw Mount; Ball Bearing; 220MM Minimum Bolt Spacing; 244MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bolt Spacing Minimum
8.661 Inch | 220Millimeter
Bore
3.15 Inch | 80 Millimeter
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Bolt Spacing Maximum
9.606 Inch | 244Millimeter
Nominal Bolt Center to Center
9.1 Inch | 231.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh