

TIMKEN
TIMKEN
UCP308
TIMKEN TIMKEN
Description
UCP308
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Set Screw Mount; Ball Bearing; 157MM Minimum Bolt Spacing; 186MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP308
BDI #
21958645
Details
6634.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP308/p/21958645
Your Price
₹ 6,634.40 / each
₹ 8,293.00 / each BDIExpress
₹ 8,293.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992168702
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
14 Millimeter
Relubricatable
Yes
Insert Part Number
UC308
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 60MM Base to Center Height; Set Screw Mount; Ball Bearing; 157MM Minimum Bolt Spacing; 186MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6.181 Inch | 157Millimeter
Base to Center Height
2.362 Inch | 60 Millimeter
Bolt Spacing Maximum
7.323 Inch | 186Millimeter
Bore
1.575 Inch | 40 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Length Thru Bore
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh