

TIMKEN
TIMKEN
UCP314-44
TIMKEN TIMKEN
Description
UCP314-44
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/16" Minimum Bolt Spacing; 11-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UCP314-44
BDI #
21960264
Details
18519.2
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UCP314-44/p/21960264
Your Price
₹ 18,519.20 / each
₹ 23,149.00 / each BDIExpress
₹ 23,149.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992169204
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
UC314-44
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-3/4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/16" Minimum Bolt Spacing; 11-11/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
10.313 Inch | 261.95Millimeter
Bolt Spacing Maximum
11.688 Inch | 296.875Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Length Thru Bore
3.071 Inch | 78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh