Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCP314 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTh8aW1hZ2UvanBlZ3xhR1ptTDJnMFpDOHhNREl5T0RJeU16azJOekkyTWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlExQmZNekF3ZURNd01DNXFjR2N8MzVhZjM5ZGY4OTVlYTYzZDRhOTZkMTdkZjJjYzAxMjk2NjY5MDRjZDA3ZWZmOTNhMDRmNzU1Y2FjZmJhNTllMg
21960266 Pillow Block Bearings 

TIMKEN TIMKEN

UCP314

Description

UCP314

Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; Set Screw Mount; Ball Bearing; 262MM Minimum Bolt Spacing; 297MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCP314

BDI #
21960266

Details

24824.8 INR 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price ₹ 24,824.80 / each
₹ 31,031.00 / each
BDIExpress
QTY

Inventory

Total: 7

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992169259
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UC314
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 70MM Bore; 95MM Base to Center Height; Set Screw Mount; Ball Bearing; 262MM Minimum Bolt Spacing; 297MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.071 Inch | 78 Millimeter
Bore
2.756 Inch | 70 Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
11.693 Inch | 297Millimeter
Bolt Spacing Minimum
10.315 Inch | 262Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh