Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCP315 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NTh8aW1hZ2UvanBlZ3xhR1ptTDJnMFpDOHhNREl5T0RJeU16azJOekkyTWk5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlExQmZNekF3ZURNd01DNXFjR2N8MzVhZjM5ZGY4OTVlYTYzZDRhOTZkMTdkZjJjYzAxMjk2NjY5MDRjZDA3ZWZmOTNhMDRmNzU1Y2FjZmJhNTllMg
21960807 Pillow Block Bearings 

TIMKEN TIMKEN

UCP315

Description

UCP315

Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 100MM Base to Center Height; Set Screw Mount; Ball Bearing; 272MM Minimum Bolt Spacing; 306MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UCP315

BDI #
21960807

Details

26793.6 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 26,793.60 / each
₹ 33,492.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992169358
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
22 Millimeter
Relubricatable
Yes
Insert Part Number
UC315
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 100MM Base to Center Height; Set Screw Mount; Ball Bearing; 272MM Minimum Bolt Spacing; 306MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.937 Inch | 100 Millimeter
Bolt Spacing Minimum
10.709 Inch | 272Millimeter
Bolt Spacing Maximum
12.047 Inch | 306Millimeter
Length Thru Bore
3.228 Inch | 82 Millimeter
Bore
2.953 Inch | 75 Millimeter
Nominal Bolt Center to Center
11.4 Inch | 289.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh