Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UELP206 https://www.bdiexpress.com/medias/INDTIMPBXXXX-2BLT-UELP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNDF8aW1hZ2UvanBlZ3xhRFJpTDJoaE15OHhNREl5T0RJeU5ETTJNRFEzT0M5SlRrUlVTVTFRUWxoWVdGaGZNa0pNVkY5VlJVeFFYek13TUhnek1EQXVhbkJufDA4NjU5YmVmZmE4OTE4ODkyMzQzMGVmMTYzYTVhNmU5MmI1M2I1YzkyZmU2ODRiYjVmZTNiNGVhOWRmNGRmYjQ
21957704 Pillow Block Bearings 

TIMKEN TIMKEN

UELP206

Description

UELP206

Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 39.7MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 114MM Minimum Bolt Spacing; 133MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

UELP206

BDI #
21957704

Details

3451.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 3,451.20 / each
₹ 4,314.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992171726
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UE206
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 30MM Bore; 39.7MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 114MM Minimum Bolt Spacing; 133MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
4.488 Inch | 114Millimeter
Length Thru Bore
1.567 Inch | 39.8 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Bolt Spacing Maximum
5.236 Inch | 133Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh