

TIMKEN
TIMKEN
UELP207-22
TIMKEN TIMKEN
Description
UELP207-22
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UELP207-22
BDI #
21957958
Details
3228.8
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UELP207-22/p/21957958
Your Price
₹ 3,228.80 / each
₹ 4,036.00 / each BDIExpress
₹ 4,036.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.005
EAN
0013992171979
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UE207-22
Seals
Nitrile Rubber Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/8" Bore; 1.811" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 5" Minimum Bolt Spacing; 5-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.811 Inch | 46 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Minimum
5 Inch | 127Millimeter
Length Thru Bore
1.728 Inch | 43.9 Millimeter
Bolt Spacing Maximum
5.75 Inch | 146.05Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh