https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
https://www.bdiexpress.com/medias/INDASIPBXXXX-UKP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTg3NXxpbWFnZS9qcGVnfGFEZzJMMmd5TlM4eE1EYzJOemt6TnpRd05EazFPQzlKVGtSQlUwbFFRbGhZV0ZoZlZVdFFYekpDVEZSZk16QXdlRE13TUM1cWNHY3wyMDdjMmExODc4ZTQ1Nzc0MjdkN2Q5MmZjYzI5OGYwMmY0MTc3NWU2MGZmYzMwOWI4ZjA4Y2Q0NTQwMjc0NzVj
AMI BEARINGS
AMI BEARINGS
UKP309+H2309
AMI BEARINGS AMI BEARINGS
Description
UKP309+H2309 PILLOW BLOCK BEARING ; 40MM ID
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 67MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 176MM Minimum Bolt Spacing; 205MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
UKP309+H2309
BDI #
123805
Details
341.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UKP309+H2309/p/123805
Your Price
$ 341.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.159
EAN
0808250243969
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UK309+H2309
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
UKP309+H2309
Weight / LBS
10.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 40MM Bore; 67MM Base to Center Height; Tapered Adapter Sleeve Mount; Ball Bearing; 176MM Minimum Bolt Spacing; 205MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.575 Inch | 40 Millimeter
Base to Center Height
2.638 Inch | 67 Millimeter
Length Thru Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Maximum
8.071 Inch | 205Millimeter
Nominal Bolt Center to Center
7.5 Inch | 190.5 Millimeter
Bolt Spacing Minimum
6.929 Inch | 176Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

