FYH
FYH
UP003
FYH FYH
Description
FYH UP003
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 24MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Part #
UP003
BDI #
23939157
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/UP003/p/23939157
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.15
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
SU003
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.fyh.co.jp
Weight / LBS
0.33069
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 24MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
2.6 Inch | 67Millimeter
Base to Center Height
0.945 Inch | 24 Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Length Thru Bore
0.689 Inch | 17.5 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh