Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAK 35 SGT https://www.bdiexpress.com/medias/INDFAFPBXXXX-YAK-BK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY4OHxpbWFnZS9qcGVnfGFESTFMMmcyTUM4eE1EYzJOamMwTWpRMU5ETXdNaTlKVGtSR1FVWlFRbGhZV0ZoZldVRkxYMEpMWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MzdjNTExZTdkMzBlMmZkZmEzYzJmMzhmMTMwMThmZWI3OGZjNDQwYzAwMTMzZGYyNzZjMGZlNzA1OGUyZTc2MA
1375375 Pillow Block Bearings 

TIMKEN TIMKEN

YAK 35 SGT

Description

YAK 35 SGT

Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 46MM Base to Center Height; Set Screw Mount; Ball Bearing; 105.6MM Minimum Bolt Spacing; 154.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

YAK 35 SGT

BDI #
1375375

Details

12887.2 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 12,887.20 / each
₹ 16,109.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.843
EAN
0087796265295
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
GYE35KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Low Base | Shaft Guarding Technology
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
YAK 35 SGT
Weight / LBS
4.22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 35MM Bore; 46MM Base to Center Height; Set Screw Mount; Ball Bearing; 105.6MM Minimum Bolt Spacing; 154.8MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.811 Inch | 46 Millimeter
Bolt Spacing Maximum
6.094 Inch | 154.8Millimeter
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Bolt Spacing Minimum
4.157 Inch | 105.6Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh