Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCTX18 https://www.bdiexpress.com/medias/INDFYHTUXXXX-UO-UCTX-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4N3xpbWFnZS9qcGVnfGFEQmtMMmhrWkM4eE1EYzJPVFUzT1RZd05qQTBOaTlKVGtSR1dVaFVWVmhZV0ZoZlZVOWZWVU5VV0Y4ek1EQjRNekF3TG1wd1p3fGVkYTZiNTlhMjAxODQ5ZDRiOGYwMDc1MzA5MjM5ODIwZGNiYzMzOWFhMjU1MzYzMWE4Y2E0MWUzZjE4NThlOTY
17916868 Take Up Unit Bearings 

FYH FYH

UCTX18

Description

UCTX18 TAKE-UP BEARING UNIT

Take Up Bearing Only; 90MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX18 Insert Part; Cast Iron Housing Material

Part #

UCTX18

BDI #
17916868

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
FYH
Manufacturer Name
FYH BEARING UNITS
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
0
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
UCX18
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Wide Inner Race | Wide Slot
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
Long Description
Take Up Bearing Only; 90MM Bore; 28MM Slot Width; 165MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; UCX18 Insert Part; Cast Iron Housing Material
Slot to Slot Distance
6.496 Inch | 165 Millimeter
Bore
3.543 Inch | 90 Millimeter
Slot Width
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh