

REXNORD
REXNORD
ZAT521119
REXNORD REXNORD
Description
ZAT5-2111-9 ; POR MTO
Take Up Unit with Frame; 1-11/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; ZAT6 Take Up Frame; 9 Adjustment Travel Length; 2111U Insert Part; Cast Iron Housing Material
Part #
ZAT521119
BDI #
18147639
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/ZAT521119/p/18147639
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
12.167
EAN
0698210715335
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Horizontal
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZAT6
Adjustment Travel Length
9
Insert Part Number
2111U
Housing Material
Cast Iron
Other Features
Double Row | Normal Duty | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871533
Weight / LBS
26.8
Long Description
Take Up Unit with Frame; 1-11/16" Bore; Spherical Roller Bearing; Center Pull Horizontal; Concentric Collar Mount; ZAT6 Take Up Frame; 9 Adjustment Travel Length; 2111U Insert Part; Cast Iron Housing Material
Slot to Slot Distance
0 Inch | 0 Millimeter
Slot Width
0 Inch | 0 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh