Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZHT10530312 https://www.bdiexpress.com/medias/INDREXTUXXXX-CPVF-ZHT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA0NTF8aW1hZ2UvanBlZ3xhRE16TDJoaE9TOHhNREl3T0Rjek1Ea3dOalkxTkM5SlRrUlNSVmhVVlZoWVdGaGZRMUJXUmw5YVNGUmZNekF3V0RNd01DNXFjR2N8ZTYyYWQ4N2MwZGJmMGY0OWIzZDEzOGYwNTJkNWY0ZGYzZGM4OThhNDZjNTk1ZGQ2ZDlkMjJkMzNmZjlhMmNhZA
18148192 Take Up Unit Bearings 

REXNORD REXNORD

ZHT10530312

Description

ZHT10-5303-12 ; POR MTO

Take Up Unit with Frame; 3-3/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT10 Take Up Frame; 12 Adjustment Travel Length; 5303U Insert Part; Cast Iron Housing Material

Part #

ZHT10530312

BDI #
18148192

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
69.01
EAN
0698210717605
Product Group - BDI
M06288
Component Description
Take Up Unit with Frame
Rolling Element
Spherical Roller Bearing
Housing Style
Center Pull Vertical
Mounting Method
Concentric Collar
Compatible Take Up Frame
ZHT10
Adjustment Travel Length
12
Insert Part Number
5303U
Housing Material
Cast Iron
Other Features
Double Row | Heavy Duty | Double Collar | Welded Steel Frame | Clearance Seal | With Set Screw
Inch - Metric
Inch
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
6871760
Weight / LBS
152
Long Description
Take Up Unit with Frame; 3-3/16" Bore; Spherical Roller Bearing; Center Pull Vertical; Concentric Collar Mount; ZHT10 Take Up Frame; 12 Adjustment Travel Length; 5303U Insert Part; Cast Iron Housing Material
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter
Bore
3.188 Inch | 80.975 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh