SEALMASTER
SEALMASTER
BH 28LS
SEALMASTER SEALMASTER
Description
BH 28LS SPHERICAL PLAIN BEARING ; 1-3/4" BORE 1-1/4" HOUSING WID 3-1/8" OD
Spherical Plain Bearing; 1-3/4" Bore; 1-1/4" Housing Width; 3-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.562" Overall Width; Relubricatable
Part #
1852805000
BDI #
349345
Details
212.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/BH-28LS/p/349345
Your Price
$ 212.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.907
EAN
0662288722212
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece | Precision | Chrome Plated Ball | Lubrication Groove in Outer Ring
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BH 28LS
Manufacturer Internal Number
1852805000
Weight / LBS
1.95
Long Description
Spherical Plain Bearing; 1-3/4" Bore; 1-1/4" Housing Width; 3-1/8" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; Open; 1.562" Overall Width; Relubricatable
Outside Diameter
3.125 Inch | 79.375 Millimeter
Housing Width
1.25 Inch | 31.75 Millimeter
Overall Width
1.562 Inch | 39.675 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



