https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-FO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NTl8aW1hZ2UvanBlZ3xhR0kyTDJoa05pOHhNRFV5TXpZeU1qa3pNalV4TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUdUMTh6TURCNE16QXdMbXB3Wnd8YzZjNWM3YjFlMThiMzRlNmI0MDdlNzc3ODdiYjcxMjRjMGU0YjAwNzJkMzFiYmZjZGEwZDQ3MzEwMDEzY2JiMg
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-STL-STL-2SL-FO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0NTl8aW1hZ2UvanBlZ3xhR0kyTDJoa05pOHhNRFV5TXpZeU1qa3pNalV4TUM5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5VFZFeGZVMVJNWHpKVFRGOUdUMTh6TURCNE16QXdMbXB3Wnd8YzZjNWM3YjFlMThiMzRlNmI0MDdlNzc3ODdiYjcxMjRjMGU0YjAwNzJkMzFiYmZjZGEwZDQ3MzEwMDEzY2JiMg
INA
INA
GE240-FO-2RS-A
INA INA
Description
GE240-FO-2RS-A SPHERICAL PLAIN BEARING ; POR NON RETURNABLE 240MM X 370MM X 190MM
Spherical Plain Bearing; 240MM Bore; 110MM Housing Width; 370MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 190MM Overall Width; Relubricatable
Part #
GE240-FO-2RS-A
BDI #
24861428
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Radial/GE240-FO-2RS-A/p/24861428
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
64.5
EAN
4012802521511
Product Group - BDI
B04264
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
Yes
Enclosure
2 Seals
Other Features
Elgoglide Sliding
Inch - Metric
Metric
Category - BDI
Plain Bearings Spherical Radial
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
142.19816
Long Description
Spherical Plain Bearing; 240MM Bore; 110MM Housing Width; 370MM Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; PTFE Liner; 2 Seals; 190MM Overall Width; Relubricatable
Outside Diameter
14.567 Inch | 370 Millimeter
Overall Width
7.48 Inch | 190 Millimeter
Bore
9.449 Inch | 240 Millimeter
Housing Width
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

