SEALMASTER
SEALMASTER
CFF 7T
SEALMASTER SEALMASTER
Description
CFF 7T ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Part #
CFF 7T
BDI #
353094
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/CFF-7T/p/353094
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.082
EAN
0662288721024
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
7/16-20 UNF
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
PTFE
Relubricatable
No
Enclosure
Open
Other Features
2 Piece | Teflon Race | Chrome Plated Ball
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1490704000
Manufacturer Internal Number
353094
Weight / LBS
0.18
Long Description
Rod End Bearing; 7/16" Bore; 0.437" Housing Width; Female; 7/16-20 UNF; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; PTFE Liner; 0.562" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.437 Inch | 11.1 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Ball Width
0.562 Inch | 14.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh