

INA
INA
GAKLB22-PD
INA INA
Description
GAKLB22-PD ROD END BEARING ; POR NON RETURNABLE 22MM X 55MM X 111MM
Rod End Bearing; 22MM Bore; 55MM Housing Width; Male; M22; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Bronze Liner; 111MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GAKLB22-PD
BDI #
24861386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GAKLB22-PD/p/24861386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.462
EAN
4054364831653
Product Group - BDI
B04286
Stud Profile
Male
Mounting Thread
M22
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Bronze
Relubricatable
No
Enclosure
Open
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.01853
Long Description
Rod End Bearing; 22MM Bore; 55MM Housing Width; Male; M22; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Bronze Liner; 111MM Ball Width; Not Relubricatable; Open Enclosure
Bore
0.866 Inch | 22 Millimeter
Ball Width
4.37 Inch | 111 Millimeter
Housing Width
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh