

INA
INA
GIHNRK20-LO
INA INA
Description
GIHNRK20-LO-B ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 20MM Bore; 17MM Housing Width; Female; M16 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Part #
GIHNRK20-LO
BDI #
1180575
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHNRK20-LO/p/1180575
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.352
EAN
4012802525557
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M16 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHNRK20LO
Weight / LBS
0.882
Long Description
Rod End Bearing; 20MM Bore; 17MM Housing Width; Female; M16 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 20MM Ball Width; Relubricatable; Open Enclosure
Bore
0.787 Inch | 20 Millimeter
Ball Width
0.787 Inch | 20 Millimeter
Housing Width
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh