

INA
INA
GIHNRK40-LO-B
INA INA
Description
GIHNRK40-LO-B ROD END BEARING
Rod End Bearing; 40MM Bore; 32MM Housing Width; Female; M33 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 40MM Ball Width; Relubricatable; Open Enclosure
Part #
GIHNRK40-LO-B
BDI #
1173489
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHNRK40-LO-B/p/1173489
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.91
EAN
4012802525595
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M33 X 2
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Extended Inner Ring | With Thread Clamping Device
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHNRK40LO
Weight / LBS
4.631
Long Description
Rod End Bearing; 40MM Bore; 32MM Housing Width; Female; M33 X 2; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 40MM Ball Width; Relubricatable; Open Enclosure
Bore
1.575 Inch | 40 Millimeter
Housing Width
1.26 Inch | 32 Millimeter
Ball Width
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh