

INA
INA
GIHRK60-UK-2RS-B
INA INA
Description
GIHRK60-UK-2RS-B ROD END BEARING ; NON-RETURNABLE
Rod End Bearing; 60MM Bore; 50MM Housing Width; Female; M58 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 44MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Part #
GIHRK60-UK-2RS-B
BDI #
1173504
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIHRK60-UK-2RS-B/p/1173504
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
5.4
EAN
4012802529128
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M58 X 1.5
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel | Teflon
Relubricatable
No
Enclosure
2 Seals
Other Features
3 Piece | Hydraulic Rod End | Short Internal Thread | With Thread Clamping Device | Maintenance Free | Lip Seals
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIHRK60UK2RS
Weight / LBS
11.91
Long Description
Rod End Bearing; 60MM Bore; 50MM Housing Width; Female; M58 X 1.5; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel | Teflon Liner; 44MM Ball Width; Not Relubricatable; 2 Seals Enclosure
Bore
2.362 Inch | 60 Millimeter
Housing Width
1.969 Inch | 50 Millimeter
Ball Width
1.732 Inch | 44 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh