

INA
INA
GK35-DO
INA INA
Description
NOT AVAILABLE IN US
Rod End Bearing; 35MM Bore; 21MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Part #
GK35-DO
BDI #
1173618
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GK35-DO/p/1173618
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
1.197
EAN
4012802527292
Product Group - BDI
B04286
Stud Profile
Not Applicable
Mounting Thread
Not Applicable
Thread Direction
Not Applicable
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Steel
Relubricatable
Yes
Enclosure
Open
Other Features
3 Piece | Hydraulic Rod End | Circular Welding Face | Centering Pin in Shank Bottom
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GK35DO
Weight / LBS
2.117
Long Description
Rod End Bearing; 35MM Bore; 21MM Housing Width; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Steel Liner; 25MM Ball Width; Relubricatable; Open Enclosure
Housing Width
0.827 Inch | 21 Millimeter
Bore
1.378 Inch | 35 Millimeter
Ball Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh