IGUS
IGUS
KBRM-12
IGUS IGUS
Description
KBRM-12 G ROD END
Spherical Plain Rod End Bearing; 12MM Bore; 12MM Housing Wid
Part #
KBRM-12
BDI #
15063746
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/KBRM-12/p/15063746
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.02
Product Group - BDI
B04286
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.igus.com
Weight / LBS
0.0485
Product Detail
Spherical Plain Rod End Bearing
Product Specification
12MM Bore; 12MM Housing Wid
Long Description
Spherical Plain Rod End Bearing; 12MM Bore; 12MM Housing Wid