IKO
IKO
PHS5A
IKO IKO
Description
PHS5A ROD END BEARING ; PILLOBALL WITH FEMALE THREAD
Rod End Bearing; 5MM Bore; 6MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 8MM Ball Width; Relubricatable; Open Enclosure
Part #
PHS5A
BDI #
1402916
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/PHS5A/p/1402916
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.017
EAN
4549557048289
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M5 X 0.8
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Die Cast Zinc Alloy
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
Open
Other Features
2 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.03638
Long Description
Rod End Bearing; 5MM Bore; 6MM Housing Width; Female; M5 X 0.8; Right Hand; Spherical Plain Bearing; Die Cast Zinc Alloy Outer Member; Steel Ball; 8MM Ball Width; Relubricatable; Open Enclosure
Ball Width
0.315 Inch | 8 Millimeter
Bore
0.197 Inch | 5 Millimeter
Housing Width
0.236 Inch | 6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh