Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAU 4907 UU https://www.bdiexpress.com/medias/INDIKOBRGXXX-23284368-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTJ8aW1hZ2UvanBlZ3xhRFkxTDJnNVpDOHhNREEyTnpFNE5UTXpOak0xTUM5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RRek5qaGZNekF3ZURNd01DNXFjR2N8OTJlYWU5YjlkNjM1OWIwMmEzNDcwY2M5MDMzMzNmODcwZmE5YWQyMzE5YmRkNGM3MzEwNTNiMWQwOGZjMDljNQ
23284328 Cylindrical Roller Bearings 

IKO IKO

NAU 4907 UU

Description

NAU 4907 UU ROLLER BEARING ; 35MM ID X 55MM OD X 20MM W CAGED

Cylindrical Roller Bearing; 35MM Bore; Straight; 55MM Outside Diameter; 20MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

NAU 4907 UU

BDI #
23284328

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.168
EAN
4549557045370
Product Group - BDI
B04120
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Double Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 26300N Static Load Rating | 19500N Dynamic Load Rating
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.37
Long Description
Cylindrical Roller Bearing; 35MM Bore; Straight; 55MM Outside Diameter; 20MM Width; Steel Cage; RBEC 1 | ISO P0; Double Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter
Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh