

TIMKEN
TIMKEN
NJ2220EJ
TIMKEN TIMKEN
Description
NJ2220EJ
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 46MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
NJ2220EJ
BDI #
26859538
Details
41930.4
INR
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/NJ2220EJ/p/26859538
Your Price
₹ 41,930.40 / each
₹ 52,413.00 / each BDIExpress
₹ 52,413.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.808
EAN
0013992450647
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - One Side
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
No
Inch - Metric
Metric
Other Features
1 Rib Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.timken.com
Weight / LBS
10.63
Long Description
Cylindrical Roller Bearing; 100MM Bore; Straight; 180MM Outside Diameter; 46MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - One Side Separable; No Snap Ring; Not Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.937 Inch | 100 Millimeter
Width
1.811 Inch | 46 Millimeter
Outside Diameter
7.087 Inch | 180 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh