Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NU2205-E-XL-TVP2 https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-POLY-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NDR8aW1hZ2UvanBlZ3xhRGhsTDJnMk15OHhNRE0zTXprME5qazVPRGd4TkM5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDFCUFRGbGZVRXd5VWtKZk16QXdlRE13TUM1cWNHY3w4MTcxYWRhODU4NWQyMTQ0MDdiZWZhNzY5NjAxNGIwNzUxMTI5NTJkNjM3ZWVmYmM4YWE0MGQ3ODgwMGU4OTU4
27269410 Cylindrical Roller Bearings 

FAG FAG

NU2205-E-XL-TVP2

Description

NU2205-E-XL-TVP2

Cylindrical Roller Bearing; Single Row; 25MM Bore; 52MM Outside Diameter; 18MM Width; Straight Bore Profile; Polymer Cage Material; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; Plain Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID; Both Sides Separable on Inner Ring

Part #

NU2205-E-XL-TVP2

BDI #
27269410

Details

3138.4 INR 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price ₹ 3,138.40 / each
₹ 3,923.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
FAG INDIA
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.schaeffler.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 25MM Bore; 52MM Outside Diameter; 18MM Width; Straight Bore Profile; Polymer Cage Material; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; Plain Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID; Both Sides Separable on Inner Ring
Long Description
Cylindrical Roller Bearing; Single Row; 25MM Bore; 52MM Outside Diameter; 18MM Width; Straight Bore Profile; Polymer Cage Material; RBEC 1; Relubricatable; C0-Medium Internal Clearance; Retainer; Plain Inner Ring; 2 Rib Outer Ring; Cage on Outer Ring ID; Both Sides Separable on Inner Ring